Brunswick Charcoal Nubuck Boots For Male - Size 10

Order Code: ZT4844335S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Elastic Sided
Memory Foam Footbed
TPU Outsole

See full description
Specifications for Brunswick Charcoal Nubuck Boots For Male - Size 10
  • Upper Material
    Leather
  • Gender
    Men
  • Size
    10
  • Colour
    Charcoal Nubuck
  • Lining Material
    Memory Foam
  • Sole Material
    TPU
  • Material
    Leather
  • Fitting Type
    Standard
  • Heel Type
    Flat
  • Heel Height
    20mm
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome