Brunswick Charcoal Nubuck Boots For Male - Size 2

Order Code: ZT4844362S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Elastic Sided
Memory Foam Footbed
TPU Outsole

See full description
Specifications for Brunswick Charcoal Nubuck Boots For Male - Size 2
  • Lining Material
    Memory Foam
  • Colour
    Charcoal Nubuck
  • Fitting Type
    Standard
  • Heel Height
    20mm
  • Upper Material
    Leather
  • Material
    Leather
  • Size
    2
  • Gender
    Men
  • Sole Material
    TPU
  • Heel Type
    Flat
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome