Dealer Brown Boot S3 Heat and Slip Resistant Size 14
0
1
2
3

Dealer Brown Boot S3 Heat and Slip Resistant Size 14

Order Code: ZT4807850S

£69.99 Inc VAT (20%)


Description

Full grain tumble leather, Water resistant upper, Breathable mesh lining, Two pull tabs for ease of access, PU insole, Antistatic, 100% Non-Metallic fibreglass toecap and composite midsole, Heat resistant outsole, Dual density rubber sole, SRC slip resistant, EN ISO 20345:2011 S3 HRO SRC

Specifications for Dealer Brown Boot S3 Heat and Slip Resistant Size 14
  • Size
    14
  • Colour
    Tan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome