0
1
2
3

Ladies Vegan Safety Trainer (S-7)

Order Code: ZT4272077S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

These safety trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These trainers are designed to minimise the risk of injury to the foot while ensuring comfort and durability. Their vegan, metal-free design features a heat-resistant outsole, making it ideal for various work environments. Their comfort level is enhanced by a breathable upper composed of microfibre and mesh, while the durable fibre glass composite toe cap provides robust protection. The composite mid-plate contributes to the trainer's lightweight and resilient design. The PU and rubber sole offers excellent grip and cushioning, complemented by resistant features for longevity. Available in various sizes, these trainers meet the highest safety standards making them a reliable choice for the modern worker.

Features and Benefits
• Aims to reduce the risk of injury to the foot
• Vegan, metal-free construction for environmentally conscious users
• Heat-resistant outsole for diverse workplace settings
• Breathable upper made from microfibre and mesh for enhanced comfort
• Durable fibre glass composite toe cap for reliable protection
• Lightweight composite mid-plate for added flexibility
• PU and rubber sole providing excellent traction and comfort
• Offered in a range of sizes for optimal fit

Standards
• Halo® products are BSI tested
• ISO EN 20345:2022 S1 PL FO HRO SR

See full description
Specifications for Ladies Vegan Safety Trainer (S-7)
  • Colour
    Black
  • Metal Free
    Yes
  • Gender
    Women
  • Resistance Features
    Heat-Resistant
    Fuel-Resistant
    Water-Repellent
    Anti-Static
    Slip-Resistant
    Puncture-Resistant
  • Standards Met
    EN ISO 20345, 2022
  • Vegan
    Yes
  • Slip Resistance Rating
    SR
  • Sole Material
    Polyurethane
    Rubber
  • Ankle Protection
    No
  • Upper Material
    Mesh
    Microfibre
  • Toe Cap Material
    Fibreglass Composite
  • Safety Classification
    S1PL
  • Midsole Material
    Composite
  • Product Type
    Composite Safety Trainers
  • Shoe Size
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome