0
1
2
3

Mens Vegan Safety Hiker (S-11)

Order Code: ZT4272095S

£66.99 Inc VAT (20%)
£69.994% off
QuantityPriceDiscount
1 - 4£66.990%
5 +£64.314%


Description

These safety hiker boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These boots are designed to minimise the risk of injury to the foot while ensuring comfort and durability. Their vegan, metal-free design features a heat-resistant outsole, making it ideal for various work environments. Their comfort level is enhanced by a breathable upper composed of microfibre and mesh, while the durable composite toe cap provides robust protection. The composite mid-plate contributes to the boots' lightweight and resilient design. The PU and rubber sole offers excellent grip and cushioning, complemented by resistant features for longevity. Available in various sizes, these boots meet the highest safety standards making them a reliable choice for the modern worker.

Features and Benefits
• Aims to reduce the risk of injury to the foot
• Vegan, metal-free construction for environmentally conscious users
• Heat-resistant outsole for diverse workplace settings
• Breathable upper made from microfibre and mesh for enhanced comfort
• Durable composite toe cap for reliable protection
• Lightweight composite mid-plate for added flexibility
• PU and rubber sole providing excellent traction and comfort
• Offered in a range of sizes for optimal fit

Standards
• Halo® products are batch tested
• ISO EN 20345:2022 S1 PL FO HRO

See full description
Specifications for Mens Vegan Safety Hiker (S-11)
  • Colour
    Black
  • Product Type
    Composite Safety Boots
  • Resistance Features
    Puncture-Resistant
    Water-Resistant
    Heat-Resistant
    Fuel-Resistant
    Anti-Static
    Slip-Resistant
  • Sole Material
    PU/Rubber
  • Vegan
    Yes
  • Gender
    Men
  • Ankle Protection
    Yes
  • Shoe Size
    11
  • Upper Material
    Microfibre/Mesh
  • Midsole Material
    Composite
  • Standards Met
    EN ISO 20345, 2022
  • Safety Classification
    S1PL
  • Toe Cap Material
    Fibreglass Composite
  • Metal Free
    Yes
  • Shoe Style
    Hiker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome