0
1
2
3
4

Metguard Wellington (SIZE-8)

Order Code: ZT3612036S

£41.99 Inc VAT (20%)


Description

The Dunlop® safety Wellington boots provide maximum protection in high-risk environments. Crafted to excel in demanding applications, these Wellington boots are designed to safeguard against metatarsal and ankle injuries to keep you safe in the most challenging workplace settings.

Features and Benefits
• SRC-rated outsole guarantees maximum grip on the toughest terrains
• Dunlop®'s Acifort offers extra protection from fuel and acids
• Steel toe cap and midsole elevate protection standards
• Dual-density mid-layer absorbs impact energy with every step for added comfort
• Acifort, a Dunlop® invention, blends PVC, nitrile rubber, and polymers for longevity and superior resistance to oil, fat, blood, and chemicals

Typical Applications
• Construction
• Heavy industry
• Utilities
• Rail working
• Manufacturing
• Agriculture
• Public sector
• Transport

See full description
Specifications for Metguard Wellington (SIZE-8)
  • Colour
    Dark Grey
  • Sole Material
    Rubber
  • Standards Met
    EN ISO 20345, 2011
  • Wide Fitting
    No
  • Safety Classification
    SB
  • Gender
    Men
  • Midsole Material
    Steel
  • MFR Part No.
    MZ2LE0142
  • Toe Impact Protection
    200J
  • Shoe Size
    8
  • Toe Cap Material
    Steel
  • Upper Material
    Acifort
  • Resistance Features
    Fuel-Resistant
  • ESD
    No
  • Slip Resistance Rating
    SRC
  • Series
    Metguard
  • Metal Free
    No
  • Vegan
    No
  • Metatarsal Protection
    Yes
  • Ladder Grip
    No
  • Ankle Protection
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome