Pamington Brown Ankle Boots For Female - Size 39

Order Code: ZT4905789S

£55.99 Inc VAT (20%)

Currently unavailable

Description

A classic chunky chelsea boot with all the features and benefits you know from Cotswold Shoes. With a padded leather collar for supreme comfort. Featuring waterproof leather uppers to keep your feet dry during the wet weather season.
A classic chunky chelsea boot with all the features and benefits you know from Cotswold.
With a padded leather collar for supreme comfort.
Featuring waterproof leather uppers to keep your feet dry during the wet weather season.
With chunky rugged sole so you're ready for whatever the Cotswold throws at you.
With pull loop for easy pulling on.

See full description
Specifications for Pamington Brown Ankle Boots For Female - Size 39
  • Sole Material
    TPR
  • Material
    Full Grain Leather
  • Colour
    Brown
  • Size
    6
  • Heel Height
    10mm
  • Fitting Type
    Standard
  • Fastening Method
    Slip On
  • Upper Material
    Full Grain Leather
  • Lining Material
    Membrane
  • Heel Type
    Flat
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome