PUROFORT FIELDPRO GREEN SIZE 13 EU 48

Order Code: ZT2592994S

£53.99 Inc VAT (20%)


Description

Trainer like fit,Fit perfected with Dunlop’s innovative Snug-fit construction to eliminate heel slippage,The trusted choice for farm and industry professionals,Lightweight, flexible, and durable , Cut and abrasion resistant,SRC rated Professional outsole designed for excellent grip in the field, Tread wear indicator to monitor outsole performance,Non-safety , Energy absorbing sole, 100% Waterproof, Cold insulating, offering thermal insulation up to -20 ° C , Resists minerals, animal and plant oils and fats, disinfectants, fertilizer, solvents, various chemicals ,EN ISO 20347:2012 O4 FO CI SRCReplaces the D460933 Purofort Professional Green

See full description
Specifications for PUROFORT FIELDPRO GREEN SIZE 13 EU 48
  • Colour
    Green
  • Size
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome