Purofort FieldPRO Thermo+ Full Safety Boot Green Size 10 (44)

Order Code: ZT4905760S

£99.99 Inc VAT (20%)


Description

Ultra heavy-duty protection, trainer like fit, Fit perfected with Dunlop’s innovative Snug-fit that eliminates heel slippage and foot fatigue, Extremely durable Purofort® outlasts the competition , Purofort keeps for feet warm when its cool and cool when its warm, Unrivalled cold protection from the harshest weather down to -60C/-78F, Full Safety light weight heavy duty protection composite toe cap and midsole, SR rated outsole designed for maximum grip in harshest conditions, Tread wear indicator to monitor outsole performance, Dunlop Slip innovation centre tested beyond the limits to ensure ultimate grip on thetoughest terrain, Oil resistant outsole with antistatic properties, Ladder grip,100% waterproof protection, EN ISO 20345:2022 S5L CI CR SR FO LG

See full description
Specifications for Purofort FieldPRO Thermo+ Full Safety Boot Green Size 10 (44)
  • Size
    10
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome