0
1
2
3

Purofort Thermo+ Orange Wellington Boots - Size 13/48

Order Code: ZT5513757S

£92.99 Inc VAT (20%)
£99.997% off


Description

These C662343 Purofort Thermo+ Safety Wellington Boots deliver exceptional performance, quality, and safety, specifically designed for the construction industry. Featuring an oil-resistant sole, energy-absorbing heel, and cold-insulated lining, these boots offer superior protection against harsh conditions. The Purofort material ensures these boots are up to three times more durable than standard PVC or rubber boots, providing unmatched protection, and longevity, and with a steel toe cap and midsole, they meet strict S5 classification standards.

Features and Benefits
• Purofort lining makes these boots up to three times more durable than regular PVC or rubber boots
• Oil-resistant sole provides reliable grip in oily conditions
• Energy-absorbing heel enhances comfort during long hours on the job
• Cold insulated lining keeps feet warm in cold environments
• Steel toe cap and midsole offer robust protection against impact and penetration
• S5 classified ensuring high standards of safety and durability
• Chemical resistant to withstand exposure to oils, fats, manure, and various chemicals

Typical Applications
• Construction

Standards
• EN ISO 20345:2011 S5 SRC

See full description
Specifications for Purofort Thermo+ Orange Wellington Boots - Size 13/48
  • Toe Cap Material
    Steel
  • Upper Material
    Rubber
  • Product Type
    Wellington Boots
    Metal Safety Wellingtons
  • Slip Resistance Rating
    SRC
  • Resistance Features
    Slip-Resistant
    Chemical-Resistant
    Oil-Resistant
    Waterproof
  • Safety Classification
    S5
  • Standards Met
    EN ISO 20345, 2011
  • Sole Material
    Rubber
  • Midsole Material
    Steel
  • Material
    Purofort
  • MFR Part No.
    C662343
  • Colour
    Orange
    Orange
  • Shoe Size
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome