Rigger Boot S3 Lined W/Resist Black RAT07 SZ.11
0
1
2
3

Rigger Boot S3 Lined W/Resist Black RAT07 SZ.11

Order Code: ZT1178855XCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%

Order by 3pm, get it Tomorrow

Description

These rigger boots are ideal for winter weather due to their polyurethane and rubber construction. Complete with steel-capped toes, the product is water, oil, and slip resistant as well as being anti-static. Finished with a breathable lining for enhanced wearer comfort and protection.

Features and Benefits
• Black polyurethane outer is resilient to water and oil
• Breathable liner ensures user comfort
• Steel toe cap protects the wearer's feet if anything is dropped
• Sole manufactured from polyurethane and rubber for a hard-wearing finish

Typical Applications
• Construction
• Farming
• Oil rigs
• Highway maintenance
• Industrial

Standards
• EN 20345:2011
• 86/686/EEC
• S3

See full description
Specifications for Rigger Boot S3 Lined W/Resist Black RAT07 SZ.11
  • Toe Cap Material
    Steel
  • Product Type
    Metal Rigger Boots
  • Resistance Features
    Anti-Static
    Oil-Resistant
    Slip-Resistant
    Water-Resistant
  • Gender
    Men
  • Midsole Material
    Steel
  • Sole Material
    Polyurethane
    Rubber
  • Upper Material
    Polyurethane
  • Shoe Size
    11
  • Standards Met
    89/686/EEC
    EN ISO 20345:2011
  • Colour
    Black
  • Safety Classification
    S3
  • Slip Resistance Rating
    SRC
  • ESD
    No
  • Toe Impact Protection
    200J
  • Wide Fitting
    No
  • Ladder Grip
    No
  • Ankle Protection
    No
  • Metal Free
    No
  • Vegan
    No
  • Metatarsal Protection
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome