Vapour Waterproof Wellington Male Green UK Size 7

Order Code: ZT3356287S

£18.99 Inc VAT (20%)


Description

Practical and lightweight wellington with 360 degree cord tie-top to prevent debris entering into the boot.Waterproof PU WellingtonCollar of Wellington padded for comfortPull tie with lock at hem prevents snow and ice entering footwellUnisex Size Range available

Specifications for Vapour Waterproof Wellington Male Green UK Size 7
  • Material
    PVC
  • Colour
    Green
  • Fastening Method
    Lace Up
  • Size
    7
  • Gender
    Men
  • Upper Material
    PVC
  • Sole Material
    PU
  • Heel Type
    Flat
  • Lining Material
    Textile
  • Fitting Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome