Work-It Full Safety Wellington Yellow UK Size = 9 EU Size = 43 - Unisex

Order Code: ZT4178754S

£23.99 Inc VAT (20%)


Description

The Work-It Full Safety Wellington from Dunlop is a practical safety boot for general use.100% water proof protectionS5 rated with steel toecap and midsoleCertified according to the latest EN standard (EN ISO 20345:2022 S5 SR FO LG)Lightweight modern designImproved fit and supportEasy to clean PVC materialHighest SR-slip rating for perfect grip on any terrainEnergy absorbing heel designOil resistant outsole with antistatic properties

See full description
Specifications for Work-It Full Safety Wellington Yellow UK Size = 9 EU Size = 43 - Unisex
  • Heel Height
    20
  • Lining Material
    Polyester/Elastomer
  • Fitting Type
    Standard
  • Sole Material
    PVC
  • Upper Material
    PVC
  • Size
    9
  • Colour
    Yellow
  • Fastening Method
    Slip On
  • Material
    PVC
  • Heel Type
    Flat
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome