EN812 Bump Cap Black One Size

EN812 Bump Cap Black One Size

Order Code: ZT5295317S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%

Currently unavailable

Description

Conforms to EN812. Polycarbonate inner shell, removable cover. 100% polyester CoolmaxÆ fabric sweatband. Mesh eyelets. Not to be used as an industrial safety helmet to prevent risk from falling objects. Reach certified.

Specifications for EN812 Bump Cap Black One Size
  • Product Type
    Caps
  • Colour
    Black
  • Size
    One Size
  • Material
    100% Cotton Twill
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome