EN812 Bump Cap French Navy One Size

Order Code: ZT5295272S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%


Description

Conforms to EN812. Polycarbonate inner shell, removable cover. 100% polyester CoolmaxÆ fabric sweatband. Mesh eyelets. Not to be used as an industrial safety helmet to prevent risk from falling objects. Reach certified.

Specifications for EN812 Bump Cap French Navy One Size
  • Product Type
    Caps
  • Material
    100% Cotton twill
  • Size
    One Size
  • Colour
    French Navy
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome