Zoom Sports 6 Panel Baseball Cap Navy One Size

Order Code: ZT4059512S

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

Key Features:
• 55 Degree Crown Angle
• Twill
• Curved Visor
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• 180gsm
• Velcro Closure
• Medium Shape Structured Profile
• 65% Polyester 35% Cotton
• Zoom Sports 6 Panel Baseball Cap
• Baseball Cap

See full description
Specifications for Zoom Sports 6 Panel Baseball Cap Navy One Size
  • Colour
    Navy
  • Angle Of Crown
    55 Degrees
  • Number of Panels
    6
  • Product Type
    Promotional Baseball Cap
  • Fabric
    Twill
  • Gender
    Men
  • Visor Type
    Curved Visor
  • Fabric Composition
    65% Polyester 35% Cotton
  • Closure Type
    Velcro Closure
  • Size
    One Size
  • Certification
    AMFORI (BSCI), SEDEX, Walmart

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome