Burns Gel Kit Small

Order Code: ZT5533049S

£19.99 Inc VAT (20%)


Description

This burns kit contains high quality dressings for immediate applications to burns including a workable selection of gels dressings and other ancillary items for effective first aid from minor to severe burns. This kit is suitable for both domestic and commercial use but is a vital kit to keep in any commercial workplace to keep you and your staff prepared for the unexpected. Burns are a common workplace injury and can usually be treated effectively with basic first aid. Early application (within 20 minutes of the injury occuring) reduces burn depth pain and progression. Product features Weight 450g2 x (100 x 100mm) burn dressing3 x 3.5g gel sachet.6 x safety pins2 x conforming bandage1 x clothing scissors2 x pairs of disposable gloves1 x first aid leaflet

See full description
Specifications for Burns Gel Kit Small
  • Weight
    450g
  • Product Type
    Burns Gel Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome