Burns Gel Sachet 3.5ml, Pack of 20 2203028

Order Code: ZT1553608S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.227%


Description

These Sterikool burn sachets from Wallace Cameron are designed to provide soothing relief in the event of an accident. Featuring specially formulated gel comprised of sterile water; when directly applied to an injury the skin is cooled through evaporation, lowering temperature to prevent further damage to the skin by transferring heat away from the burn. This gel comes in a handy, lightweight and easy to open sachet that features application instructions for effective use.
Suitable for effective treatment of burns
Ideal for first aid on minor heat related injuries
Contains cooling ingredients to soothe burns
Sterile water cools the wound by evaporation
Comes in a lightweight, easy to open sachet
Prevents further damage to the skin by transferring heat away from the burn

See full description
Specifications for Burns Gel Sachet 3.5ml, Pack of 20 2203028
  • Weight
    0.1131kg
  • Pack Volume
    3.5ml
  • Pack Quantity
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome