Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Lockout Tag Out
Cable Lockout Device
Anchor Point Cable Lock Chrome
By Compulocks
Order Code:
ZT1530344S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 +
£16.55
8%
1
Add to basket
Get it in
7-9
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/safety/cable-lockout-device/anchor-point-cable-lock-chrome/p/ZT1530344S
Add to quotation
View all Cable Lockout Device
Description
Compulocks Anchor Point. Product colour: Chrome, Material: Stainless steel
Tags:
#BulkDiscount
Specifications
Specifications for Anchor Point Cable Lock Chrome
Material
Stainless Steel
Colour
Chrome