Scaffclaw Scaffold Tubes

Order Code: ZT2658010S

£143.99 Inc VAT (20%)


Description

An evolution in the lifting of scaffold tubes, the ScaffClaw replaces knots with interlocking sets of stainless steel teeth.

Quicker and safer than depending on personnel to tie a rope around scaffold tubes for lifting, just use the certified ScaffClaw – your ‘all-in-one’ scaffold tube lifting device.

Compatible with scaffold tubes 50mm-60mm/2.0"-2.5" in diameter, the design of the ScaffClaw allows it to strengthen its grip when the load weight increases, allowing it to lift up to 20kg/44lbs in weight.

The rotating load rated eyelet connects to virtually any kind of tether, giving you complete flexibility to integrate the ScaffClaw with existing lifting setups.

See full description
Specifications for Scaffclaw Scaffold Tubes
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome