THE PHOENIX CASH BOX CB0103K is a sturdy and conveniently sized cash box for domestic or office use.
• LOCKING – Fitted with a high quality key lock supplied with two keys • SIZE – 12" • FEATURES – Supplied with plastic divider tray for coins and notes and convenient external carrying handle • COLOUR – Finished in a high quality scratch resistant powder coat Red paint • PACK SIZE: 1 • DELIVERY - POA