Cash Deposit SS0996FD Size 1 Security Safe with Fingerprint Lock

Order Code: ZT3243391S

£829.99 Inc VAT (20%)


Description

THE PHOENIX CASHIER DEPSOIT SS0996FD is a front loading security and deposit safe for 24 hour cash management.

• SECURITY PROTECTION – Recommended for overnight cash cover of £3, 000 cash or £30, 000 valuables • LOCKING – Fitted with an advanced high security touchscreen keypad & fingerprint lock with clear LED display, internal alarm, dual control, hidden code and scrambled code that can be programmed as standard with up to 128 fingerprints • DEPOSIT FACILITY – 100H x 415W x 220D - Fitted with a special Phoenix baffle plate to ensure the contents cannot be fished out. Also features a night lockout plate for increased security during out of hours • CONSTRUCTION – Constructed of 12mm steel plate door and 6mm body • FIXING – Ready prepared for floor fixing with fixing bolts for concrete supplied • COLOUR – Finished in a high quality scratch resistant Graphite Grey paint RAL7024 • DELIVERY - POA

See full description
Specifications for Cash Deposit SS0996FD Size 1 Security Safe with Fingerprint Lock
  • Colour
    Graphite Grey
  • Product Type
    Security Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome