Cash Deposit SS0998FD Size 3 Security Safe with Fingerprint Lock

Order Code: ZT3243369S

£1,499.99 Inc VAT (20%)


Description

THE PHOENIX CASHIER DEPSOIT SS0996FD is a front loading security and deposit safe for 24 hour cash management.

• SECURITY PROTECTION – Recommended for overnight cash cover of £3, 000 cash or £30, 000 valuables • LOCKING – Fitted with an advanced high security touchscreen keypad & fingerprint lock with clear LED display, internal alarm, dual control, hidden code and scrambled code that can be programmed as standard with up to 128 fingerprints • DEPOSIT FACILITY – 100H x 415W x 220D - Fitted with a special Phoenix baffle plate to ensure the contents cannot be fished out. Also features a night lockout plate for increased security during out of hours • SPECIAL FEATURES – SS0998 fitted with separate lockable coffer for added security • CONSTRUCTION – Constructed of 12mm steel plate door and 6mm body • FIXING – Ready prepared for floor fixing with fixing bolts for concrete supplied • COLOUR – Finished in a high quality scratch resistant Graphite Grey paint RAL7024 • DELIVERY - POA

See full description
Specifications for Cash Deposit SS0998FD Size 3 Security Safe with Fingerprint Lock
  • Product Type
    Security Safe
  • Colour
    Graphite Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome