THE PHOENIX DIAMOND DEPOSIT HS1091ED is designed for the safe deposit of large quantities of cash, without the normal reduction in security protection normally associated with deposit safes. Ideal for retail stores, garage forecourts, banks and financial institutes.
• SECURITY PROTECTION – Tested to the prestigious European EN1143-2:2014 Security standard, Grade D1 (ECB.S Certified) giving cash cover of £10, 000 or valuables cover of £100, 000 • APPROVALS - UK Police approved (Secured by Design scheme) and the Association of Insurance Surveyors (AiS) • SAFE DOOR LOCKING – Fitted with a high security VdS class II electronic lock • DRAWER DEPOSIT – High security pull out drawer deposit with special baffle drop system for maximum security. The drawer deposit is secured by multiple locking bolts and locked with a high security double bitted VdS class I key lock • CONSTRUCTION – Double wall composite construction, anti drill plates and re-locker protection for the door provide a safe of great strength • FIXING – Ready prepared for floor fixing, with fixing bolts for concrete floors supplied • COLOUR – Finished in a high quality scratch resistant White paint RAL9003 • Suitable for storage of controlled drugs whose active ingredients exceed 500 grams • DELIVERY - POA