Vela Deposit Home & Office SS0804ED Size 4 Security Safe with Electronic Lock

Order Code: ZT3244225S

£369.99 Inc VAT (20%)


Description

THE PHOENIX VELA DEPOSIT SS0804ED is designed for use at home or in the office for storage of valuables, cash and important documents. With its high quality user friendly electronic lock it is ideal for multiple applications.

• SECURITY PROTECTION – Recommended for overnight cash cover of £1, 000 cash or £10, 000 valuables • LOCKING – Fitted with an advanced ‘user friendly’ electronic locking with high security anti-tamper or bounce solenoid locking system. For added peace of mind these safes are fitted with a key override facility (2 keys supplied) • LIGHTING - The electronic locking versions of the Vela range all come fitted with a bright LED interior light so the contents can be easily seen in the most dimly lit cupboards • CONSTRUCTION – Twin live locking bolts and concealed internal hinges for increased security • DEPOSIT SLOT – Fitted with a deposit slot with anti-fish baffle plate to ensure that the contents cannot be 'fished out'. Dimensions 150 x 12mm • FIXING – Ready prepared for fixing to the floor or wall, with fixing bolts supplied for brick walls or concrete floors • COLOUR – Finished in a high quality scratch resistant Metallic Graphite paint • DELIVERY - POA

See full description
Specifications for Vela Deposit Home & Office SS0804ED Size 4 Security Safe with Electronic Lock
  • Lock Type
    Electronic Lock
  • Type
    Security Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome