Appliqu Patch Beanie Olive Green/White One Size

Order Code: ZT5282960S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%


Description

Contains 100% certified recycled material. Double-layer knit. Cotton twill patch for decoration. Microfleece lining for comfort and warmth. TearAway label for ease of rebranding.

Specifications for Appliqu Patch Beanie Olive Green/White One Size
  • Colour
    Olive Green/White
  • Product Type
    Beanies
  • Gender
    Unisex
  • Size
    One Size
  • Material
    100% Recycled polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome