Appliqu Patch Pom Beanie Olive Green/White One Size

Order Code: ZT5283447S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Contains 100% certified recycled material. Double-layer knit. Cotton twill patch for decoration. Self-coloured pom pom. Microfleece lining for comfort and warmth. TearAway label for ease of rebranding.

Specifications for Appliqu Patch Pom Beanie Olive Green/White One Size
  • Size
    One Size
  • Gender
    Unisex
  • Colour
    Olive Green/White
  • Product Type
    Beanies
  • Material
    100% Recycled polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome