Chunky Knit Reverse Patch Beanie Strawberry Haze One Size

Order Code: ZT5282888S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Contains at least 50% certified recycled material. Recycled polyester made from 100% rPET. Heavyweight multi yarn design. Engineered crown for maximum comfort. Double-layer turn-up cuff. Reverse knit cuff for ease of rebranding. Cuffed design for optimal decoration. TearAway label for ease of rebranding

Specifications for Chunky Knit Reverse Patch Beanie Strawberry Haze One Size
  • Product Type
    Beanies
  • Colour
    Strawberry Haze
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome