Circular Fashion Patch Beanie Graphite Grey/Black One Size

Order Code: ZT5282794S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Contains at least 50% certified recycled material. Recycled polyester made from 100% rPET. Ribbed knit. Single-layer knit. Cotton twill circular patch for decoration. Engineered crown for maximum comfort. Cuffed design for optimal decoration. TearAway label for ease of rebranding.

Specifications for Circular Fashion Patch Beanie Graphite Grey/Black One Size
  • Colour
    Graphite Grey/Black
  • Product Type
    Beanies
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome