Deep-cuffed Tonal Patch Beanie Dusty Blue One Size

Order Code: ZT5283120S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Contains 100% certified recycled material. Ribbed knit. Double- layer knit. Engineered crown for maximum comfort. Tonal cotton twill patch for decoration. Wide cuffed design for optimal decoration. TearAway label for ease of rebranding.

Specifications for Deep-cuffed Tonal Patch Beanie Dusty Blue One Size
  • Colour
    Dusty Blue
  • Product Type
    Beanies
  • Gender
    Unisex
  • Material
    100% Recycled polyester
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome