Organic Cotton Kids Beanie Oxford Navy One Size

Order Code: ZT5283309S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%


Description

Contains 100% certified organic material. One size (3-7 years) Ribbed knit. Single-layer knit. Unisex styling. Engineered crown for maximum comfort. Cuffed design for optimal decoration. TearAway label for ease of rebranding.

Specifications for Organic Cotton Kids Beanie Oxford Navy One Size
  • Gender
    Unisex
  • Size
    One Size
  • Product Type
    Beanies
  • Material
    100% Organic cotton
  • Colour
    Oxford Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome