Polartherm Headband Grey S

Order Code: ZT5281412S

£7.39 Inc VAT (20%)
£8.5913.5% off
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Washable. Anti-pilling. Extremely warm. Decorative stitching. Suitable for embroidery and transfer. Features active fleece by ResultÆ.Decoration Guidelines:Decorating methods: Embroidery & Transfer print. Decorators access point: Open.

Specifications for Polartherm Headband Grey S
  • Size
    Small
  • Colour
    Grey
  • Product Type
    Headbands
  • Gender
    Unisex
  • Material
    100% Polyester