Polylana Ribbed Beanie Olive Green One Size

Order Code: ZT5283546S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%


Description

PolylanaÆ is a yarn made from a mixture of virgin and recycled polyester. Ribbed knit. Double-layer knit. Cuffed design for optimal decoration. TearAway label for ease of rebranding.

Specifications for Polylana Ribbed Beanie Olive Green One Size
  • Material
    100% Polylana
  • Product Type
    Beanies
  • Colour
    Olive Green
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome