Recycled Fleece Cuffed Beanie French Navy One Size

Order Code: ZT5276855S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Recycled polyester made from 100% rPET, equivalent to approx. 1.5 post-consumer bottles. Equivalent to approx. 1.5 post-consumer bottles. Ultra thermal fabric ñ warmth without weight. Double-layer fleece headband. Anti-pill finish. Cuffed design for optimal decoration. TearAway label for ease of rebranding.

See full description
Specifications for Recycled Fleece Cuffed Beanie French Navy One Size
  • Product Type
    Beanies
  • Size
    One Size
  • Material
    100% Recycled polyester
  • Gender
    Unisex
  • Colour
    French Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome