Recycled Fleece Pull-on Beanie Black One Size

Order Code: ZT5276851S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Recycled polyester made from 100% rPET, equivalent to approx. 1.5 post-consumer bottles. Equivalent to approx. 1.5 post-consumer bottles. Ultra thermal fabric ñ warmth without weight. Flatlocked seams for next-to-skin comfort. Double-layer fleece headband. Anti-pill finish. Pull-on style. TearAway label for ease of rebranding.

See full description
Specifications for Recycled Fleece Pull-on Beanie Black One Size
  • Product Type
    Beanies
  • Gender
    Unisex
  • Size
    One Size
  • Material
    100% Recycled polyester
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome