Zip Patch Beanie Graphite Grey/Black One Size

Order Code: ZT5282927S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Contains at least 50% certified recycled material. Recycled polyester made from 100% rPET. Chunky double-layer knit. Engineered crown for maximum comfort. Cotton twill patch for decoration. Zippered front patch pocket. TearAway label for ease of rebranding.

Specifications for Zip Patch Beanie Graphite Grey/Black One Size
  • Colour
    Graphite Grey/Black
  • Product Type
    Beanies
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome