Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
3520 Jalas Safety Shoe White S2 (SZ-7) (41)
Order Code:
ZT2492975S
£109.99
Inc VAT (20%)
1
Add to basket
Get it on
Fri, 7th Feb
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/safety/casual-shoes/3520-jalas-safety-shoe-white-s2-sz-7-41/p/ZT2492975S
Add to quotation
Schedule an order and save 5%
View all Casual Shoes
Description unavailable
Specifications
Specifications for 3520 Jalas Safety Shoe White S2 (SZ-7) (41)
Series
Jalas 3520
Colour
White
Shoe Size
7
Ladder Grip
No
Product Type
Metal Safety Shoes
Standards Met
EN ISO 20345, 2022
Toe Impact Protection
200J
Vegan
No
Resistance Features
Shock Absorption
Gender
Unisex
Wide Fitting
No
Safety Classification
S2
Upper Material
Leather
Ankle Protection
No
Metal Free
No
Metatarsal Protection
No
Toe Cap Material
Aluminium
Sole Material
Polyurethane
Fastening Method
Laces
ESD
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome