A/O 2-Eye Baja Shoes Grey UK Size = 3 EU Size = 35.5 - Female

Order Code: ZT4179081S

£69.99 Inc VAT (20%)


Description

Our most iconic silhouette is handsewn using time-honored craftsmanship and now with more sustainable materials. This Authentic Original 2-Eye Boat Shoe features a recycled canvas upper and a recycled rubber outstole.Baja textile upper made from 50% recycled cotton and 50% hempHand-sewn moccasin constructionSignature rawhide laces360 Lacing System technology for a customized fitRust-proof eyelets contain 70% recycled materialOrthoLite insole for added comfortNon-marking rubber outsole with razor-cut Wave-Siping technology for the ultimate wet/dry traction

See full description
Specifications for A/O 2-Eye Baja Shoes Grey UK Size = 3 EU Size = 35.5 - Female
  • Sole Material
    Rubber
  • Material
    50% cotton 50% hemp
  • Colour
    Grey
  • Upper Material
    50% cotton 50% hemp
  • Heel Type
    Flat
  • Fitting
    Standard
  • Fastening Method
    Slip On
  • Heel Height
    10
  • Shoe Size
    3
  • Lining Material
    Polyester
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome