A/O 2-Eye Veg Re-Tan Shoes Male Java UK Size 6

Order Code: ZT3369076S

£83.99 Inc VAT (20%)


Description

The classic boat shoe silhouette you know and love with a full-grain LITE leather upper tanned in vegetable extracts and equipped with our signature Razor-Cut Wave-Siping technology for the ultimate wet/dry traction that made them legendary.Premium full-grain LITE Leather upper tanned in vegetable extractsMoccasin constructionSignature rawhide lacesRust-proof eyelets contain 70% recycled material360 Lacing System technology for a customized fitNon-marking rubber outsole made from 40% recycled rubber with razor-cut Wave-Siping technology for the ultimate wet/dry traction

See full description
Specifications for A/O 2-Eye Veg Re-Tan Shoes Male Java UK Size 6
  • Gender
    Men
  • Heel Height
    10
  • Heel Type
    Flat
  • Lining Material
    Leather
  • Upper Material
    Leather
  • Material
    Leather
  • Fitting
    Standard
  • Colour
    Java
  • Shoe Size
    6
  • Fastening Method
    Slip On
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome