0
1
2
3
4
5

Authentic Original 2-Eye Pullup Male Taupe UK Size 6.5

Order Code: ZT3360254S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Loved by seafarers and trend-setters alike Sperry Topsider's Authentic Originals have made waves in the world of premium footwear boasting a genuine hand-sewn moccasin construction.Leather Uppers360 Lace SystemOrtholite InsoleWave-Siping TractionRubber Outsole

Specifications for Authentic Original 2-Eye Pullup Male Taupe UK Size 6.5
  • Fitting
    Standard
  • Fastening Method
    Lace Up
  • Shoe Size
    6.5
  • Lining Material
    Ortholite
  • Colour
    Taupe
  • Heel Height
    20
  • Heel Type
    Flat
  • Sole Material
    Rubber
  • Gender
    Men
  • Material
    Leather
  • Upper Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome