0
1
2
3
4
5

Authentic Original 2-Eye Tri-Tone Shoes Male Brown UK Size 6.5

Order Code: ZT3364874S

£61.99 Inc VAT (20%)


Description

The shape of this Sperry boat shoe remains as original as ever a full-grain leather upper in three distinct tones makes it a style standout. Consider matching it to simple outfits like denim and an oxford cloth button down for extra visual appeal.Authentic Original 2-Eye Tri-ToneFull-grain leather upperRawhide laces with our 360 Lacing System for a customized fitHand-sewn moccasin constructionOrtholite insole for greater comfortNon-marking rubber outsole with Signature Sperry Razor-Cut Wave-Siping for ultimate wet/dry traction

See full description
Specifications for Authentic Original 2-Eye Tri-Tone Shoes Male Brown UK Size 6.5
  • Material
    Full Grain Leather
  • Colour
    Brown
  • Heel Height
    10
  • Sole Material
    Rubber
  • Lining Material
    Ortholite
  • Fastening Method
    Lace Up
  • Upper Material
    Full Grain Leather
  • Heel Type
    Flat
  • Fitting
    Regular
  • Gender
    Men
  • Shoe Size
    6.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome