Bahama II Seacycled Baja Shoes Male Taupe UK Size 6.5

Order Code: ZT3367542S

£59.99 Inc VAT (20%)


Description

Flaunt a classic look that benefits the environment with the timeless laid-back style and Earth-friendly fabrication of Sperry's Bahama II Seacycled Boat Shoes.Moc-toe slip-on boat shoesMetal eyelets; logos on aft sole and tongue; contrast stripe between sole and upper; contrast stitchingLaces with Sperry's 360 degree Lacing System for a customized fitCushioned insole for greater comfortNon-marking outsole with moulded Wave-Siping for enhanced traction

See full description
Specifications for Bahama II Seacycled Baja Shoes Male Taupe UK Size 6.5
  • Shoe Size
    6.5
  • Upper Material
    Leather
  • Colour
    Taupe
  • Gender
    Men
  • Fitting
    Standard
  • Lining Material
    Polyester
  • Fastening Method
    Slip On
  • Heel Height
    20
  • Material
    Leather
  • Heel Type
    Flat
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome