Black Safety Shoes S1P SRC - Size 10

Order Code: ZT3080403S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Colour: Black.
Gender: M.
Material: PIGMENTED SPLIT LEATHER SHOES.
Mid-Sole Material: Steel.
Out-Sole Material: Injected - dual-density PU.
Product Type: Shoes.
Size: 10.
Style: Shoe.
Toe Material: Steel.
Upper Material: PIGMENTED SPLIT LEATHER SHOES.Jet2 pigmented split leather with padded ankle area for comfort. Steel toe cap and midsole. Antistatic. Dual density PU outsole for grip. SRC anti slip sole. Sizes 3 - 12 available online.

See full description
Specifications for Black Safety Shoes S1P SRC - Size 10
  • Colour
    Black
  • Size
    10
  • Material
    PIGMENTED SPLIT LEATHER SHOES
  • Mid-Sole Material
    Steel
  • Toe Material
    Steel
  • Out-Sole Material
    Injected - dual-density PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome