Black Safety Shoes S3 SRC - Size 11

Order Code: ZT3080488S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Colour: Black.
Gender: M.
Material: PIGMENTED SPLIT LEATHER SHOES.
Mid-Sole Material: Steel.
Out-Sole Material: Injected - dual-density PU.
Product Type: Shoes.
Size: 11.
Style: Shoe.
Toe Material: Steel.
Upper Material: PIGMENTED SPLIT LEATHER SHOES.Jet2 pigmented split leather with padded ankle area for comfort. Steel toe cap and midsole. Water resistant and antistatic. Dual density PU outsole for grip.

See full description
Specifications for Black Safety Shoes S3 SRC - Size 11
  • Size
    11
  • Colour
    Black
  • Material
    PIGMENTED SPLIT LEATHER SHOES
  • Out-Sole Material
    Injected - dual-density PU
  • Toe Material
    Steel
  • Mid-Sole Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome