Blue Wendy Chambray Boho Shoes for Female - 4

Order Code: ZT4270490S

£55.99 Inc VAT (20%)


Description

The Wendy Chambray Boho lets you wear chambray your way. Complete with a waffle textured heel, flexible outsole and colourful webbing details for all-day any-day style.
Chambray upper
Elastic laces
Lightweight outsole
Flexible outsole
Easy-on system
Travel ready
Removable foam insole

See full description
Specifications for Blue Wendy Chambray Boho Shoes for Female - 4
  • Gender
    Women
  • Heel Type
    Wedge
  • Upper Material
    100% Cotton
  • Lining Material
    100% Cotton
  • Heel Height
    20
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Material
    100% Cotton
  • Colour
    Blue
  • Shoe Size
    4
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome