0
1
2
3

Cambridge Occupational Safety Shoe Black Size 13 Male

Order Code: ZT5522605S

£46.99 Inc VAT (20%)


Description

Amblers Occupational smart brogue lace up shoe with full grain leather upper and slip and fuel oil resistant outsole. Suitable for a range of industries
Mens smart brogue lace up shoe with full grain leather upper and slip and fuel oil resistant outsole

Specifications for Cambridge Occupational Safety Shoe Black Size 13 Male
  • Fastening Method
    Lace up
  • Lining Material
    PU/Microfibre
  • Heel Height
    20mm
  • Sole Material
    PU
  • Material
    Leather
  • Shoe Size
    13
  • Upper Material
    Leather
  • Colour
    Black
  • Fitting
    Standard
  • Gender
    Men
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome