Carlos Mens Mule Slipper Male Wine UK Size 7

Order Code: ZT3354241S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Traditional leather house shoes from Cincasa. This luxury mens mule slipper is crafted with a supple leather upper with vintage designed leather soled base.Soft Leather UpperLeather SoleFabric LiningCushioned sock for comfortOffers easy access

Specifications for Carlos Mens Mule Slipper Male Wine UK Size 7
  • Lining Material
    Textile
  • Shoe Size
    7
  • Colour
    Wine
  • Gender
    Men
  • Sole Material
    Leather
  • Fastening Method
    Slip On
  • Fitting
    Standard
  • Material
    Leather
  • Upper Material
    Leather
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome