Cloud Cvo Shoe Male Black UK Size 7

Order Code: ZT3361688S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

The world's first non-slip boat shoes. Feature genuine leather linings and footbeds for an extra high-quality touch.Canvas UppersLeather Lining & FootbedRazor-Cut Wave-Siping Wet/Dry TractionWoven Brand PatchVulcanised Rubber Sole

Specifications for Cloud Cvo Shoe Male Black UK Size 7
  • Heel Type
    Flat
  • Material
    Canvas
  • Upper Material
    Canvas
  • Fitting
    Standard
  • Lining Material
    Canvas
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Shoe Size
    7
  • Colour
    Black
  • Heel Height
    20
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome