0
1
2
3
4

Doyle Moccasin Slippers Male Cinnamon UK Size 10

Order Code: ZT3361863S

£44.99 Inc VAT (20%)


Description

Get comfortable and stay awhile in the Doyle Trapper Moc. This product features a soft suede upper and is lined with berber faux fur to keep you cozy.Soft cow suede upperBerber faux fur liningMolded TPR outsoleGenuine rawhide laceFully padded heel-to-toe footbed

Specifications for Doyle Moccasin Slippers Male Cinnamon UK Size 10
  • Fitting
    Standard
  • Sole Material
    Rubber
  • Colour
    Cinnamon
  • Gender
    Men
  • Shoe Size
    10
  • Material
    Suede Leather
  • Heel Type
    Flat
  • Lining Material
    Berber faux fur
  • Fastening Method
    Slip On
  • Upper Material
    Suede Leather
  • Heel Height
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome