Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Dual Density S3 Safety Shoe Brown Size 3-1411
By Toesavers
1 Review
Order Code:
ZT1179927X
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
8-12
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/safety/casual-shoes/dual-density-s3-safety-shoe-brown-size-3-1411/p/ZT1179927X
Add to quotation
View all Casual Shoes
Description
Gaucho.
Specifications
Technical Information
Specifications for Dual Density S3 Safety Shoe Brown Size 3-1411
Sole Material
Polyurethane
Upper Material
Leather
Gender
Men
Standards Met
EN 345
Midsole Material
Steel
Colour
Brown
Resistance Features
Heat-resistant
Oil-resistant
Anti-static
Chemical-resistant
Slip-resistant
Safety Classification
S3
Toe Cap Material
Steel
MFR Part No.
1411
Shoe Size
3
Slip Resistance Rating
SRC
Metatarsal Protection
No
Toe Impact Protection
200J
Ankle Protection
No
Wide Fitting
No
Product Type
Metal Safety Shoes
Vegan
No
Metal Free
No
Ladder Grip
No
Fastening Method
Laces
ESD
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome